DESCRIPTION

  • For use with PFUC901/R
  • Protective bumpers and feet
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 8-7/8 x 12-1/16 in. Stainless Steel Basin Rack or Grid

PFG912

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1 in
Length
12-1/16 in
Material
Stainless Steel
Width
8-7/8 in

Starting at
$67.69
EACH
  • QUANTITY