DESCRIPTION

  • 8"
  • Hooverline® style
  • Plastic antisiphon

PROFLO® Hooverline 8 in. Ballcock

PF210200

Material:

Plastic

SPECIFICATIONS

Collection
Hooverline
Fitting Size 1
8 in
Material
Plastic
Size
8 in
WaterSense Labeled
No

Starting at
$7.8
EACH
  • QUANTITY

DOCUMENTS