8 in. MIPT Brass Square Head Plug
PFBP5CSK Series 8 in. MIPT Brass Square Head Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Southern code
- For residential and light commercial use
- Countersunk design
- Straight fitting type
- Not for pressure applications
- IPS connection
Specifications
- Collection:
- PFBP5CSK Series
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Square Head, Plug
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb