DESCRIPTION

  • Required accessory: PFS42 - 1/2" IPS sure grip flange
  • Shower arm only

PROFLO® 8 in. Shower Arm

PFS41

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
8 in
Material
Brass
WaterSense Labeled
No

Starting at
$11.16
EACH
  • QUANTITY