DESCRIPTION

  • Door and frame can be painted or wallpapered
  • Includes 1-1/2" frame around door
  • Includes pull back tabs and locator holes for easy installation
  • Plastic construction
  • Removable door

PROFLO® 8 x 8 Plastic Access Panel

PF910708

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
IsAcceptableImage
Length
8 in
Material
Plastic
Width
8 in

Starting at
$21.35
EACH
  • QUANTITY