DESCRIPTION

  • Concealed rod hinge
  • Constructed of 16 gauge steel
  • Not fire rated
  • Screwdriver operated latch
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 8 x 8 Universal Access Door

PF88AD

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
8 in
Material
Metal
Width
8 in

Starting at
$36.43
EACH
  • QUANTITY