DESCRIPTION

  • Butyl/EPDM diaphragm
  • Made in the USA
  • Polypropylene liner
  • Pre-pressurized water system tank
  • Steel construction

PROFLO® 81 gal Pump Tank

PFX81

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
81 gal
Diameter
22 in
Height
56 in
Lead Law Compliant
Yes
Material
Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Width
22 in

Starting at
Call for Pricing
  • QUANTITY