84 in x 600 in Plastic Shower Pan Liner
84 in x 600 in Plastic Shower Pan Liner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM D4551-12, ASTM D4551-2017
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 50 ft
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 84 in x 600 in
- WaterSense Labeled:
- No
- Width:
- 7 ft