DESCRIPTION

  • Butyl/EPDM diaphragm
  • Made in the USA
  • Polypropylene liner
  • Pre-pressurized water system tank
  • Steel construction

PROFLO® 86 gal Pump Tank

PFX86

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
86 gal
Diameter
26 in
Height
47-1/4 in
Lead Law Compliant
Yes
Material
Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Width
26 in

Starting at
Call for Pricing
  • QUANTITY