DESCRIPTION

  • 9 1/2"
  • Acid resistant, porcelain finish
  • Cast iron construction
  • For Cast Iron Floor Sinks
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 9-1/2 in. Full Top Grate

PF910

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
9-1/2 in
Material
Cast Iron

Starting at
$40.97
EACH
  • QUANTITY