DESCRIPTION

  • Adjustable stainless steel hose clamp
  • Band and housing are 9/16" design 201-301 stainless steel
  • Made in the USA
  • Standard duty 5/16" hex head 410 stainless steel screw

PROFLO® 9/16 in. Stainless Steel Hose Clamp

PFSSHC6848

Fits Pipe Size:

1-5/8 in - 3-1/2 in

SPECIFICATIONS

Fits Pipe Size
1-5/8 in - 3-1/2 in
Material
Stainless Steel
Width
9/16 in

Starting at
$2.57
EACH
  • QUANTITY