9/16 in. Stainless Steel Hose Clamp for 3-1/8 - 5 in.

You last purchased this on
 
PROFLO®

9/16 in. Stainless Steel Hose Clamp for 3-1/8 - 5 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

9/16 in. Stainless Steel Hose Clamp for 3-1/8 - 5 in.

  • Fast #
  • Part #PFSSHC6872
  • Item #1097719
  • Manufacturer Part #6872
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable stainless steel hose clamp
  • Band and housing are 9/16" design 201-301 stainless steel
  • Standard duty 5/16" hex head 410 stainless steel screw
  • Made in the USA
  • Requires Certification

Specifications

Fits Pipe Size:
3 in - 5 in
Material:
Stainless Steel
Material Type:
201, 301, 410
NSF Certified:
No
Width:
9/16 in