9/16 in. Stainless Steel Hose Clamp for 3/4 - 1-1/2 in.
9/16 in. Stainless Steel Hose Clamp for 3/4 - 1-1/2 in.
Frequently Purchased Together
Product Details
- Adjustable stainless steel hose clamp
- Band and housing are 9/16" design 201-301 stainless steel
- Standard duty 5/16" hex head 410 stainless steel screw
- Made in the USA
Specifications
- Diameter:
- 1-1/2 in
- Fits Pipe Size:
- 3/4 in - 1-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 201, 301, 410
- WaterSense Labeled:
- No
- Width:
- 9/16 in