DESCRIPTION

  • Anti-skid scoriated surface
  • Barrel assembly adjusts to meet the finished floor height
  • Features 3-1/2" MIP barrel threads
  • Includes internal thread that accepts 3" cleanout plug to ensure leak free seal
  • Medium duty: safe live load between 2,000 lbs and 4,999 lbs
  • With 6" brass cover

PROFLO® ABS Adjustable Cleanout with Brass Cover

PF42929

Fits Pipe Size:

3 In - 4 In

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
Fits Pipe Size
3 In - 4 In
Material
Plastic
Material Type
ABS

Starting at
$67.94
EACH
  • QUANTITY