DESCRIPTION

  • Adjustable strainer height
  • Beveled flashing body for easy subfloor installation
  • Designed for use on tile or marble shower bases where a shower pan liner is used
  • Heavy duty round nickel ring and strainer
  • Machine screws and threaded brass inserts in drain body and top housing
  • Weep holes in drain assembly allow drainage from the pan liner

PROFLO® ABS Adjustable Shower Drain with Heavy Duty Strainer

PF821200ANR

Drain Opening:

2 in

SPECIFICATIONS

Drain Opening
2 in
Material
Plastic
Material Type
ABS

Starting at
$51.58
EACH
  • QUANTITY