DESCRIPTION

  • Do not install vertically
  • Easy maintenance and inspection
  • Fits SCH 40 pipe
  • For gravity flow applications only
  • Optional Accessories: 3" Replacement flapper: PFBWVFM; 4" Replacement flapper: PFBWVFP

Proflo® ABS Backwater Valve With Sleeve

PF429WS

Valve Size:

SPECIFICATIONS

CSA Certified
CSA B181.1
Material
Plastic
Material Type
ABS
Valve Size
3 in

Starting at
$77.46
EACH
  • QUANTITY