DESCRIPTION

  • ABS base dimensions and materials meet ASTM D2661
  • Floor drain base only
  • PVC base dimensions and materials meet ASTM D2665
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • With 1/2" primer tap

PROFLO ABS Commercial Drain Base

PF42924

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 4 in

    PF42924 

    $61.02
    $51.44
    Call for Pricing Call us for price $61.02 $51.44
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
End Connection 1
Hub
Fits Pipe Size
4 in
Material
Plastic
Material Type
ABS