DESCRIPTION

  • ABS base dimensions and materials meet ASTM D2661
  • Floor drain base only
  • PVC base dimensions and materials meet ASTM D2665
  • With 1/2" primer tap

PROFLO® ABS Heavy Duty Drain Base

PF42883

Fits Pipe Size:

2 in

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
End Connection 1
Hub
Fits Pipe Size
2 in
Material
Plastic
Material Type
ABS

Starting at
$45.63
EACH
  • QUANTITY