DESCRIPTION

  • Designed for use on preformed shower bases: fiberglass, acrylic or metal
  • Features 4-1/4" snap-in strainer
  • Fiber and rubber gaskets provide a tight seal to the base
  • No-caulk, 2" connection
  • Strainer type: plastic

PROFLO® ABS No-Caulk Shower Drain with Plastic Strainer

PF42941

Drain Opening:

2 in

SPECIFICATIONS

Diameter
4-1/4 in
Drain Opening
2 in
End Connection 1
No Caulk
Material
Plastic
Material Type
ABS

Starting at
$12.9
EACH
  • QUANTITY