DESCRIPTION

  • Fits 3" or 4" pipe
  • Fits over or inside of SCH 40 pipe
  • Snap-in style

Proflo® ABS Snap Inlet Cleanout

PF42926

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Fits Pipe Size
3 In - 4 In
Material
Plastic
Material Type
ABS