DESCRIPTION

  • ABS construction
  • Fits 3" or 4" pipe sizes
  • Includes adapter
  • Made in the USA
  • Provides plumbing ventilation to prevent loss of water seals in traps without costly roof vent penetration
  • Vents up to 160 DFUs on a branch
  • Vents up to 500 DFUs on a stack

PROFLO® ABS Vent in White

PFS20302

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
3 In - 4 In
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday