1/2 in. MPT Connection Pressure Balancing Valve with Stops
Accufit® 1/2 in. MPT Connection Pressure Balancing Valve with Stops
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridge
- Back-to-back capability
- Pressure balance
- IAPMO approved
- Finished sleeve cover and cap are packaged with trim
- Less stops
- Plaster guard included
- Temperature limiting device
- Optional Accessories: Replacement Cartridges: ACF3001CRT,ACF3001LSCRT; Extension Kit: ACF3001EXTCP/BN/ORB; Test Caps: ACF3001AIR; Plaster Guard: ACF3001GRD; Tub & Shower: ACF3001EXTORB;
Specifications
- Built-in Stops:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Accufit®
- Connection Type:
- MPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 6.26 gpm
- IAPMO Listed -:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve