1/2 in. 6.3 gpm Ceramic Tub and Shower Valve with Stops in Rough Brass

This product has been replaced by

PROFLO® FIP Ceramic Tub and Shower Valve with Stop
PROFLO® 1/2 in. FPT Connection Pressure Balancing Valve with Stops
Manufacturer Part #PF4001F
You last purchased this on
 
PROFLO®

Accufit 1/2 in. 6.3 gpm Ceramic Tub and Shower Valve with Stops in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® FIP Ceramic Tub and Shower Valve with Stop
PROFLO® 1/2 in. FPT Connection Pressure Balancing Valve with Stops
Manufacturer Part #PF4001F
PROFLO®

Accufit 1/2 in. 6.3 gpm Ceramic Tub and Shower Valve with Stops in Rough Brass

  • Fast #
  • Part #PF3001F
  • Item #4125288
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic cartridge
  • Back-to-back capability
  • Pressure balance
  • Integral stops
  • Finished sleeve cover and cap are packaged with trim
  • Temperature limiting device
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
ASSE Standards:
ASSE 1016-P
Application:
Residential
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Accufit
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Connection:
FIP Thread
Faucet Valve Type:
Ceramic Disc, Tub and Shower Rough-In Valve
Flow Rate:
6.3 gpm
IAPMO Listed -:
Yes
MA Approved -:
Yes
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve