Brass Ceramic Tub and Shower Pressure Balancing Valve (Less Stops)

This product has been replaced by

PROFLO® CPVC Ceramic Tub and Shower Valve (Less Stop)
PROFLO® 1/2 in. CPVC Connection Pressure Balancing Valve
Manufacturer Part #PF4001CLS
You last purchased this on
 
PROFLO®

Accufit Brass Ceramic Tub and Shower Pressure Balancing Valve (Less Stops)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® CPVC Ceramic Tub and Shower Valve (Less Stop)
PROFLO® 1/2 in. CPVC Connection Pressure Balancing Valve
Manufacturer Part #PF4001CLS
PROFLO®

Accufit Brass Ceramic Tub and Shower Pressure Balancing Valve (Less Stops)

  • Fast #
  • Part #PF3001CLS
  • Item #4352781
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic cartridge
  • Back-to-back capability
  • Pressure balance
  • Optional Accessories: Replacement Cartridges: ACF3001CRT,ACF3001LSCRT; Extension Kit: ACF3001EXTCP/BN/ORB; Test Caps: ACF3001AIR; Plaster Guard: ACF3001GRD; Tub & Shower: ACF3001EXTORB;
  • Finished sleeve cover and cap are packaged with trim
  • IAPMO approved
  • Plaster guard included
  • Temperature limiting device
  • Less stops
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Accufit
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Flow Rate:
6.26 gpm
IAPMO Listed -:
Yes
Material:
Brass
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No