DESCRIPTION

  • Description: Acrylic Handle
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Acrylic Pack Single Knob Handle

PF141461PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Knob
Material
Acrylic
Number of Handles
Single Handle

Starting at
$18.05
EACH
  • QUANTITY

DOCUMENTS