DESCRIPTION

  • Barrel length allows for 1-3/4" height adjustment
  • Does not include base
  • Features 3-1/2" MIP barrel threads
  • With 6" brass cover and PVC barrel

PROFLO® Adjustable Cleanout with 6 in. Brass Cover

PF42816

Fits Pipe Size:

3-1/2 in

SPECIFICATIONS

Fits Pipe Size
3-1/2 in
Material
Plastic

Starting at
$69.53
EACH
  • QUANTITY