DESCRIPTION

  • Barrel length allows for 1-3/4" height adjustment
  • Does not include base
  • Features 3-1/2" MIP barrel threads
  • With 6" brass cover and PVC barrel

PROFLO® Adjustable Cleanout with Brass Cover and Metal Ring

PF42817

Fits Pipe Size:

3-1/2 in

SPECIFICATIONS

Fits Pipe Size
3-1/2 in
Material
Plastic

Starting at
$88.11
EACH
  • QUANTITY