DESCRIPTION

  • Barrel length allows for 1-3/4" height adjustment
  • Features 3-1/2" MIP barrel threads
  • Features 6" round strainer
  • Plastic Body

PROFLO® Adjustable Drain Barrel Top with 6 Grate

PF42889

Diameter:

6 in

SPECIFICATIONS

Barrel Thread
3-1/2 in MIP
Color Finish
Nickel
Color Finish Category
Nickel Tones
Diameter
6 in
Material
Plastic

Starting at
$51.62
EACH
  • QUANTITY