DESCRIPTION

  • Adjustable mount for handshower
  • Brass and ABS construction
  • Shower arm bracket

PROFLO® Adjustable Shower Arm Mount

PF05738

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
IAPMO Listed
Yes
Installation Type
Shower Arm Mount
Material
Plastic
Trim Only
No
WaterSense Labeled
No

Starting at
$14.26
EACH
  • QUANTITY

DOCUMENTS