Adjustable Slide Bar in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFSASB01ZBN
Adjustable Slide Bar in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass bar with plastic components
- Slide bar with adjustable hand shower mount
- Length: 30"
- Color/Finish: Brushed Nickle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1 in
- Faucet Height:
- 30 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Slide Bar Height:
- 30 in
- WaterSense Labeled:
- No