DESCRIPTION
- DFU rating: 6
- For venting 2" DWV and smaller
- Includes screening on air inlets to protect the seal
- Made in the USA
- With 1-1/2" SCH 40 adapter
PROFLO® Air Admittance Valve with ABS Adapter
PFAAV6A
Fits Pipe Size:
SPECIFICATIONS
- ASSE Standards
- ASSE 1050, ASSE 1051
- ASTM Specifications
- ASTM D-2661, ASTM D-2665
- Color Finish
- Black, White
- Fits Pipe Size
- 1-1/2 in
- Material
- Plastic
- Material Type
- ABS
- NSF Certified
- Yes
- NSF Specifications
- NSF 14
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday