Plastic Air Gap Cover in Polished Chrome

You last purchased this on
 
PROFLO®

Plastic Air Gap Cover in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Plastic Air Gap Cover in Polished Chrome

  • Fast #
  • Part #PFGAPCVRCP
  • Item #7299892
  • Manufacturer Part #PFGAPCVRCP
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Plastic body construction
  • Diameter: 1-3/4"
  • Prevents backflow from dishwasher into water system
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1021
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Plastic
Product Type:
Air Gap Cover
WaterSense Labeled:
No