Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
PROFLO®

Alvord Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Alvord Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSC6857ZBN
  • Item #9807992
  • Manufacturer Part #PFWSC6857ZBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Single hole bathroom sink faucet; optional-use escutcheon included for use with 4 in. configurations
  • Water supply connection: 1/2 in. NPSM
  • Spout reach: 5 in
  • Maximum deck thickness: 2-1/8 in
  • Spout height: 2-3/16 in
  • Overall installed height: 7-1/16 in
  • ADA compliant; cUPC approved
  • Includes finish matched pop-up drain assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020, ANSI A177.1
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Alvord
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
EcoLogo Certified:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
2-3/16 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-9/16 in