Alvord Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Part #PFWSC6840BN  |  Item #5164935  |  Manufacturer Part #PFWSC6840BN

$102.75 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout Height: 2–1/4"
  • Spout Reach: 4–7/8"
  • Faucet Installation: 3 hole
  • Ceramic disc cartridge
  • With brass pop-up
  • Flow Rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Centerset/Minispread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 4 in

Collection: Alvord

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 3-7/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-1/4 in

Spout Reach: 4-7/8 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 9-5/16 in

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Alvord Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel /$102.75