DESCRIPTION

  • American Standard® style
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO American Standard Satin Chrome On Seat Disc

PF7523

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$2.1
EACH
  • QUANTITY

DOCUMENTS