DESCRIPTION

  • American Standard® style

PROFLO® American Standard Style Flush Valve #4

PROPFAS4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.69
EACH
  • QUANTITY

DOCUMENTS