Angle Brass 1/2 x 3/4 in. PEX x Hose Thread Sillcock
Angle Brass 1/2 x 3/4 in. PEX x Hose Thread Sillcock
Frequently Purchased Together
Product Details
- Max Pressure: 125 psi
- Temperature Range: 40-160°F
- Angled brass body
- 3/4” Male hose thread outlet
Documents
Specifications
- End Connection 1:
- F1807
- End Connection 2:
- MGHT
- End Connections:
- F1807 x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Zinc
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Angle
- WaterSense Labeled:
- No