Angle Brass 3/4 in. IPS Sillcock
Angle Brass 3/4 in. IPS Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Max Temperature: 160°F
- Hose adapter
- Max Pressure: 125 psi
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Angle
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No