DESCRIPTION

  • Antimicrobial vinyl
  • CABO/ANSI, cUPC/IAPMO and Canada barrier-free compliant
  • E-Z Tear-to-fit feature
  • Made in the USA
  • One Supply Cover Only
  • Snapclip™ fasteners
  • Universal flexible design fits virtually all P-Trap assemblies

PROFLO® Angle Valve & Supply Cover

PF299WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Antimicrobial Vinyl

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$36.0
EACH
  • QUANTITY