Anti-siphon and Frost-proof Brass 14 in. MPT x Sweat Sillcock

You last purchased this on
 
PROFLO®

Anti-siphon and Frost-proof Brass 14 in. MPT x Sweat Sillcock

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Anti-siphon and Frost-proof Brass 14 in. MPT x Sweat Sillcock

  • Fast #
  • Part #PF73ASD14
  • Item #3157995
  • Manufacturer Part #PF73ASD14
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Automatic draining when turned off and hose is removed so no water filled area is exposed to outdoor element
  • Wall hydrant with backflow preventer to avoid contamination of building or public water system should a pressure drop occur
  • Provides hose connection outside of building
  • Requires Certification

Recommended Accessories


Specifications

ASSE Standards:
ASSE 1019, ASSE 1019-2011
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
Handle Type:
Hand Wheel
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
14 in
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
125 psi
Sillcock Type:
Anti-siphon, Frost-proof
Valve Operator:
Wheel Handle
Valve Seat Material:
Brass
Valve Size:
1/2 in
WaterSense Labeled:
No