Anti-siphon and Frost-proof Brass 4 in. MPT x Sweat Sillcock
Anti-siphon and Frost-proof Brass 4 in. MPT x Sweat Sillcock
-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Brass construction
- Handwheel operation
- Wall hydrants
- Max Pressure: 125 psi
- Anti-siphon sillcock
Recommended Accessories
Specifications
- ASSE Standards:
- ASSE 1019-2011
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon, Frost-proof
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No