DESCRIPTION

  • Brass ball lock style basket
  • Deep cup stainless steel basket and body
  • Fits 3-1/2" opening
  • Replacement 3mm rubber locknut washer available (PFBSG)
  • Standard Series

PROFLO® Ball Lock Basket Strainer Brass Nut

PF1434BR

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Strainer Size
3 in

Starting at
$23.54
EACH
  • QUANTITY