DESCRIPTION

  • Brass ball lock style basket
  • Deep cup stainless steel basket and body
  • Fits 3-1/2" opening
  • Replacement 3mm rubber locknut washer available (PFBSG)
  • Standard Series - Deep Cup
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Ball Lock Basket Strainer

PF1434

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Strainer Size
3 in

Starting at
$19.19
EACH
  • QUANTITY