DESCRIPTION

  • Female hose thread connections require a rubber washer, not included
  • Hose clamp required for installation, not included
  • Machined, 1-piece body

PROFLO® Barbed x FHT Brass Hose Adapter

PFXBFHN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Commercial, Residential
Clean Bagged
No
End Connection 1
Barbed
End Connection 2
FHT
End Connections
Barbed x FHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic