Single Level Handle Single Function Shower Faucet in Oil Rubbed Bronze
Bartlett Single Level Handle Single Function Shower Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Components constructed from brass, zinc, and ABS
- Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
- Shower trim kit - includes: pressure balanced valve trim, shower arm with flange, and single-function shower head
- WaterSense Certified
- ADA Compliant
- CUPC Approved
- Valve not included; requires PF4001 series rough-in valve
- Single function shower head with full-body spray pattern
- PROFLO shower faucets feature a limited lifetime warranty in residential applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Bartlett
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6-5/16 in
- Diameter:
- 7-1/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Metal, Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes