Bartlett Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Part #PFWSC4840BN  |  Item #5164947  |  Manufacturer Part #PFWSC4840BN

$144.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout Height: 3–5/8"
  • Spout Reach: 5–7/16"
  • Faucet Installation: 3 hole
  • Ceramic disc cartridge
  • With brass pop-up
  • Flow Rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1 2011

Application: [Residential, Commercial]

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Bartlett

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-5/8 in

Spout Reach: 5-7/16 in

Trim Only: No

Type: PFWSC4840BN

WaterSense Labeled: Yes

Width: 9-3/8 in

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Bartlett Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel /$144.00