DESCRIPTION

  • Economy Series
  • Fits 3-1/2" opening
  • Fixed post style basket
  • Replacement 3mm rubber locknut washer available (PFBSG)
  • Stainless steel basket and body
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Basket Strainer

PF1431

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Strainer Size
3 in

Starting at
$7.47
EACH
  • QUANTITY