DESCRIPTION

  • Chrome plated brass basket and body
  • Deep drop in sediment basket
  • Fits 2-1/2" opening
  • Junior
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Basket Strainer

PF73

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome Plated with Zinc
Color Finish Category
Chromes
Material
Brass
Strainer Size
2 in

Starting at
$22.08
EACH
  • QUANTITY