DESCRIPTION

  • Chrome plated brass basket and body
  • Deep drop in sediment basket
  • Fits 2-1/2" opening
  • Junior

PROFLO® Basket Strainer with Brass Nuts

PF73BR

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome Plated with Brass
Color Finish Category
Chromes
Material
Brass
Strainer Size
2 in

Starting at
$24.99
EACH
  • QUANTITY