• Cart

DESCRIPTION

  • Optional deck plate included
  • Two-function sprayer, stream and full spray
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO® Basque 20-7/8 in. 1.8 gpm 1-Hole Kitchen Sink Faucet with Single-Handle

PFXC5012

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Basque
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
UNEF
Faucet Connection Size
9/16 in
Faucet Height
20-7/8 in
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
Height
20-7/8 in
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Height
7-9/16 in
Spout Reach
7-7/8 in
Trim Only
No

Starting at
$324.04
EACH
  • QUANTITY